Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 14572 Model 6-FC 0-6-1/2" Jaw Opening 3-3/8" Throat Depth "O" Series Bridge C-Clamp
See all 118 items in product family

Wilton 14572 Model 6-FC 0-6-1/2" Jaw Opening 3-3/8" Throat Depth "O" Series Bridge C-Clamp

Item #: WBB241904

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.00 Save up to 35%
Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping pressure ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Features:

  • The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building
  • Hot upset square head on spindle withstands higher torque
  • Square-head spindle has large diameter rolled thread and hardened point which provides smoother operation and added strength
  • Black oxide coated spindle resists corrosion
  • Clamping pressure ranging up to 40,000 lbs.

Product Specifications

    • DESCRIPTIONC-Clamp
    • BRANDWilton
    • MANUFACTURERS PART NUMBER14572
    • THROAT DEPTH3-3/8"
    • SPINDLE DIAMETER1-1/8
    • SIZE0" - 6-1/2"
    • MINIMUM OPENING SIZE0"
    • MAXIMUM OPENING SIZE6-1/2"
    • MAX. OPENING CAPACITY0 to 6-1/2
    • TYPEBridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!