discount codeFree shipping over 300

Applied at checkout

Imported Goose Neck Clamp 8" OAL

Imported Goose Neck Clamp 8" OAL

Item #: WBB894456

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Popular item in this category

Imported "U" Clamp 8" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$23.50

Customers Also Viewed

Goose Neck Clamps

  • Drop Forged Steel
  • Ideal for holding down all types of work on every type of machine
  • Proper strength and stiffness to handle all types of clamping jobs

Product Specifications

  • BRANDImport
  • THICKNESS1-1/8"
  • WIDTH2-1/8"
  • TYPEGoose Neck Clamp
  • STUD SIZE--
  • OVERALL LENGTH (OAL)8"
  • SLOT WIDTH13/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Goose Neck Clamp 8" OAL

Imported Goose Neck Clamp 8" OAL

Item #: WBB894456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top