discount codeFree shipping over 300

Applied at checkout

Imported Plain Clamp For 1/2" Stud 2-1/2" OAL

Imported Plain Clamp For 1/2" Stud 2-1/2" OAL

Item #: WBB894347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Quantity

Popular item in this category

Imported Goose Neck Clamp 4" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$8.80

Customers Also Viewed

Plain Clamp

Use with two step block halves for higher clamping requirements.

Product Specifications

  • BRANDImport
  • THICKNESS1/2"
  • WIDTH1-1/8"
  • TYPEPlain Clamp
  • STUD SIZE1/2"
  • OVERALL LENGTH (OAL)2-1/2"
  • SLOT WIDTH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Plain Clamp For 1/2" Stud 2-1/2" OAL

Imported Plain Clamp For 1/2" Stud 2-1/2" OAL

Item #: WBB894347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top