discount codeFree shipping over 300

Applied at checkout

Imported Plain Clamp For 3/4" Stud 6" OAL

Imported Plain Clamp For 3/4" Stud 6" OAL

Item #: WBB894360

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.25

Quantity

Popular item in this category

Imported Goose Neck Clamp 8" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$26.95

Customers Also Viewed

Plain Clamp

Use with two step block halves for higher clamping requirements.

Product Specifications

  • BRANDImport
  • WIDTH1-1/2"
  • THICKNESS1"
  • TYPEPlain Clamp
  • STUD SIZE3/4"
  • OVERALL LENGTH (OAL)6"
  • SLOT WIDTH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Plain Clamp For 3/4" Stud 6" OAL

Imported Plain Clamp For 3/4" Stud 6" OAL

Item #: WBB894360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top