Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-2100-AS, Size 2100, Steel
See all 39 items in product family

J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-2100-AS, Size 2100, Steel

Item #: WBB1172374

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Features:
  • Toggle clamp: Base
  • sizes 70 and 160: nickel plated brass Base
  • sizes 350-3000: black powder coat painted brass Case-hardened sheet metal (C10 steel)
  • Zinc plated
  • Blue passivated finish Rod is St. 37 steel
  • copper plated Bearing bolt is case-hardened All mobile sections lubricated With special grease Hand grip: High quality
  • Oil resistant red plastic

Product Specifications

    • DESCRIPTIONToggle Clamp
    • MATERIALSteel
    • BRANDJ.W. Winco
    • l1 LENGTH239, (9.41)
    • l2222, (8.74)
    • l362, (2.44)
    • SIZE REFSize 2100
    • d120, (.79)
    • d38.5, (.33)
    • b1177, (6.97)
    • d2 TAPPEDM12 x 1.75
    • b270, (2.76)
    • h1~120, (4.72)
    • TYPEHeavy Duty
    • a35, (1.38)
    • MAX HOLDING CAPACITY25000 N
    • SERIESGN 842
    • m150, (1.97)
    • m235, (1.38)
    • m350, (1.97)
    • m450, (1.97)
    • STYLEPush-Pull
    • w HUB60, (2.36)
    • s10, (.39)
    • t22, (.87)
    • h2~51, (2.01)
    • MANUFACTURERS PART NUMBER118EVU2/AS
    • BASE TYPEHorizontal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!