Palmgren 9683115 - 15" Vertical Wood/Metal Band Saw - Floor Model

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Palmgren 9683115 - 15" Vertical Wood/Metal Band Saw - Floor Model

Item #: WBB1913433

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,954.00
Product Information
Customer Review
Product Q&A
Palmgren 9683115 - 15" Vertical Wood/Metal Band Saw - Floor Model

Palmgren's wooden/metal vertical band saws are two saws in one. Specifically designed to effectively cut a variety of materials including wood, plastic, composites, ferrous, and non-ferrous materials. This band saw comes standard with a 4 in dust port, rip fence, 1/2 in - 14 TPI metal blade, 1/2 in - 6 TPI wood blade, 3/4 in - 14 TPI metal blade, and 3/4 in - 6 TPI wood blade. All this combined with an extra wide speed range makes this the best band saw for you.

Product Specifications

    • BRANDPalmgren
    • CUTTING CAPACITY15"
    • LENGTH23"
    • STYLEVertical
    • WIDTH20"
    • PIPE CAPACITY10"
    • HEIGHT78"
    • MOTOR HORSEPOWER1 HP
    • MOTOR VOLTAGE115 / 230V
    • BLADE SPEED (SFPM)45, 65, 90, 110, 155, 215, 3000
    • BLADE LENGTH114"
    • THROAT DEPTH15"
    • MANUFACTURERS PART NUMBER9683115
    • BLADE THICKNESS.035"
    • BASE TYPEStationary
    • COLORGray
    • BLADE WIDTH3/16" - 3/4"
    • CONSTRUCTIONCast Iron & Steel
    • MOTOR PHASESingle
    • MANUFACTURER'S WARRANTY3 Year
    • TABLE SIZE15" x 15"
    • WEIGHT345 lbs
    • TYPEIndustrial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!