Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9683308 - 8" x 12" Direct Drive Horizontal Band Saw

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Palmgren 9683308 - 8" x 12" Direct Drive Horizontal Band Saw

Item #: WBB1913425

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,028.00
Product Information
Customer Review
Product Q&A
Palmgren 9683308 - 8" x 12" Direct Drive Horizontal Band Saw

This horizontal band saw is built to deliver fast, accurate cutting on all types of materials. Cast iron and rigid steel construction of the saw head and base provide full blade support and eliminate vibration and deflection. The combination of a direct drive train and hydraulic feed system delivers consistent accurate cuts while preserving blade life. A longer blade and larger blade wheels provide greater radius to reduce stress on the blade. A set of wheels makes this easy positioning band saw perfect for cutting needs.

Product Specifications

    • BRANDPalmgren
    • BLADE SIZE (IN.).75 x .032 x 93
    • CUTTING CAPACITY8" x 12"
    • LENGTH51"
    • STYLEHorizontal
    • WIDTH19"
    • PIPE CAPACITY8"
    • HEIGHT43"
    • MOTOR HORSEPOWER1 HP
    • MOTOR VOLTAGE120V
    • BLADE SPEED (SFPM)150/210/255
    • MANUFACTURERS PART NUMBER9683308
    • BASE TYPEMobile
    • COLORLight and Dark Gray
    • CONSTRUCTIONCast Iron
    • MOTOR PHASESingle
    • MANUFACTURER'S WARRANTY3 Year
    • WEIGHT300 lbs
    • TYPEHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!