Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 321441 GH-1440ZX Large Spindle Bore Lathe W/Newall DP700 DRO & Collet Closer, 7-1/2 HP

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Jet 321441 GH-1440ZX Large Spindle Bore Lathe W/Newall DP700 DRO & Collet Closer, 7-1/2 HP

Item #: WBB0230915

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29,785.71 Save up to 17%
Price: $ 24,821.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JET 321441 GH-1440ZX Large Spindle Bore Lathe W/Newall DP700 DRO & Collet Closer, 7-1/2 HP

The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.

Features:
  • Uniquely designed by JET
  • ISO9001 certified manufacturer
  • 3-1/8 bore spindle is supported by two tapered and one ball bearing
  • Chrome molybdenum headstock gears are hardened, ground and shaved
  • Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
  • Carriage features one-shot lubrication and Turcite-B on bed sliding surfaces
  • T-slotted compound slide featuring a four-way tool post
  • One piece cast iron base absorbs vibration allowing heavier cuts
  • High quality ANSI Class 50 wear resistant cast iron bed ways are hardened and ground
  • Removable gap allows up to 23-5/8 diameter work
  • Five position automatic carriage stop increases productivity
  • Attractive chrome control levers, dials and knobs complete this impressive package
  • Tolerance test certificate included
  • 10 3 jaw chuck with top reversing jaws
  • 12 face plate
  • Four-way tool post
  • Follow rest
  • Large capacity steady rest
  • Fully integrated coolant system
  • Full length splash guard and coolant system
  • Large easy to use foot brake
  • Articulating halogen work lamp
  • Centrally located controls with job button
  • Threading dial
  • Mounting pads and levelers


Documents

Documents are in PDF format

Product Specifications

    • CARRIAGE TRAVEL (IN.)36-9/16
    • COMPOUND SLIDE TRAVEL (IN.)5-1/8
    • CROSS SLIDE TRAVEL (IN.)9
    • DISTANCE BETWEEN CENTERS (IN.)40"
    • FOLLOW REST CAPACITY (IN.)3/8 - 7
    • LENGTH OF GAP (IN.)12
    • MAX. TOOL SIZE (IN.)1 x 1
    • MOTOR7-1/2 HP, 230/460V, 3 Ph, Prewired 230V
    • NUMBER OF INCH THREADS61
    • NUMBER OF LONGITUDINAL AND CROSS FEEDS122
    • NUMBER OF METRIC THREADS24
    • NUMBER OF SPINDLE SPEEDS12
    • RANGE OF CROSS FEEDS (IN./REV.).0006 - .0365
    • RANGE OF INCH THREADS (TPI)1-5/8 - 72
    • RANGE OF LONGITUDINAL FEEDS (IN./REV.).0015 - .0913
    • RANGE OF SPINDLE SPEEDS (RPM)42 - 1,800
    • SPINDLE BORE (IN.)3.125"
    • SPINDLE MOUNTD1-8
    • SPINDLE TAPER (WITH SLEEVE)MT-7 (MT-5)
    • STEADY REST CAPACITY (IN.)1/2 - 3-1/2
    • SWING OVER BED (IN.)14
    • SWING OVER CROSS SLIDE (IN.)7-5/8"
    • SWING THROUGH GAP (IN.)18
    • TAILSTOCK SPINDLE TRAVEL (IN.)5
    • TAPER IN TAILSTOCK SPINDLEMT-4
    • WIDTH OF BED (IN.)13-3/8
    • BRANDJET®
    • DRONewall DP700
    • TAPER ATTACHMENTNo
    • COLLET CLOSERYes
    • MAX TOOL SIZE (IN.)1 X 1
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASE3 Ph
    • RANGE OF METRIC THREADS MM0.5 - 20
    • RANGE OF LONGITUDINAL FEEDS (IPR).0015 - .0913
    • RANGE OF CROSS FEEDS (IPR).0006 - .0365
    • STYLELarge Spindle Bore
    • MODELGH-1440ZX
    • MOTOR HORSEPOWER7.5 HP
    • MANUFACTURERS PART NUMBER321441
    • ACCESSORIESCollet Closer
    • PREWIRED230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed