Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 354029 J-A2608-4 20 Gear Head Drill Press, 440V, 3-Phase
See all 77 items in product family

Jet 354029 J-A2608-4 20 Gear Head Drill Press, 440V, 3-Phase

Item #: WBB0230724

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,450.00 Save up to 18%
Price: $ 5,299.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 354029 J-A2608-4 20 Gear Head Drill Press, 440V, 3-Phase

A workhorse of a machine for precision production drilling applications. The head and table rotate 360 degrees around the column for maximum mobility. Eight drilling speeds provide high torque at lower speeds for both small and medium hole drilling. Special helical gears help maintain this drill's smooth, quiet operation.

Features:
  • Helical gears for smooth, quiet operation
  • Quick release drill ejector
  • Safety latch to prevent head dropping when unclampt
  • Eight spindle speeds
  • T-slotted table with coolant trough
  • Head and table rotate 360 degrees around column
  • 2 position, High/Low switch
  • 3-15/16 Column diameter
  • English/Metric depth gauge


Product Specifications

    • BASE DIMENSIONS INCHES 24 x 22
    • COLUMN DIAMETER INCHES3-15/16
    • MOTOR1 - 1-1/2 HP, 440/460VAC, 3 Ph
    • NUMBER OF SPINDLE SPEEDS8
    • RANGE OF SPINDLE SPEEDS (RPM)Low - 130, 260, 420, 840; High - 535, 1070, 1745, 3480
    • SPINDLE TAPERMT-3
    • SPINDLE TRAVEL INCHES5-1/8
    • TABLE SIZE INCHES15-3/4 x 19-3/4
    • BRANDJET®
    • SPINDLE TRAVEL (IN.)5-1/8
    • TABLE SIZE (IN.)15-3/4 X 19-3/4
    • QUILL DIAMETER (IN.)2-3/8
    • DRILLING CAPACITY CAST IRON1-3/8
    • DRILLS TO CENTER OF CIRCLE (IN.)20
    • DRILLING CAPACITY MILD STEEL1-1/4
    • MOTOR VOLTAGE440V
    • SPINDLE DISTANCE TO TABLE (MAX./IN.)35-5/8
    • MOTOR PHASE3 Ph
    • SPINDLE DISTANCE TO BASE (IN.)44
    • TAPPING CAPACITY MILD STEEL (IN.)1/2
    • QUILL TRAVEL W/POWERFEED ENGAGED (IN.)--
    • QUILL FEEDManual
    • DISTANCE COLUMN TO SPINDLE (IN.)10
    • TABLE TRAVEL (IN.)24-1/2
    • SIZE20"
    • STYLEGeared Head
    • TAPPING CAPACITY CAST IRON (IN.)5/8
    • MODELJ-A2608-4
    • MOTOR HORSEPOWER1 / 1.5 HP
    • VERTICAL MOVEMENT OF DRILL HEAD (IN.)8-5/8
    • WORK TABLE WEIGHT CAPACITY (LBS.)350
    • QUILL TRAVEL (IN.)5-1/8
    • MANUFACTURERS PART NUMBER354029
    • T-SLOTS NUMBER AND SIZE (IN.)2 & 9/16
    • COLUMN DIAMETER (IN.)3-15/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!