Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 354037 J-A3008M-PF4 25 Gear Head Drill Press W/Powerfeed, 440V, 3-Phase
See all 76 items in product family

Jet 354037 J-A3008M-PF4 25 Gear Head Drill Press W/Powerfeed, 440V, 3-Phase

Item #: WBB0230690

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,650.00 Save up to 19%
Price: $ 8,599.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 354037 J-A3008M-PF4 25 Gear Head Drill Press W/Powerfeed, 440V, 3-Phase

This premier drill combines power and precision with a speed range of 108-1800 RPMs to handle virtually any drilling application. Driven by a sturdy 3HP motor, the drilling capabilities of up to 1-7/8" and tapping to 1" in steel. Exceptional support is provided by a large 5-1/2" steel column. Power down feed engagement is controlled by one selector switch which makes this the perfect drill press for any shop.

Features:
  • Helical gears for smooth, quiet operation
  • Quick release drill ejector
  • English/Metric depth gauge
  • Machined, T-Slotted base plate
  • Automatic feed control buttons located on feed levers
  • Electro-magnetic clutch power feed
  • Head and table rotate 360 degrees around column
  • No-Volt release prevents spindle start when power returns after shut down
  • Fully enclosed spindle


Documents

Documents are in PDF format

Product Specifications

    • BASE DIMENSIONS INCHES 28 x 24
    • COLUMN DIAMETER INCHES4-1/2
    • MOTOR1-1/2 - 2 HP, 440/460VAC, 3 Ph
    • NUMBER OF SPINDLE SPEEDS8
    • RANGE OF SPINDLE SPEEDS (RPM)90, 190, 320, 530, 640, 1060, 1790, 3610
    • SPINDLE TAPERMT-3
    • SPINDLE TRAVEL INCHES6
    • TABLE SIZE INCHES15-3/4 x 19-3/4
    • BRANDJET®
    • SPINDLE TRAVEL (IN.)6
    • TABLE SIZE (IN.)15-3/4 X 19-3/4
    • QUILL DIAMETER (IN.)2-7/16
    • DRILLING CAPACITY CAST IRON1-3/16
    • DRILLS TO CENTER OF CIRCLE (IN.)25
    • DRILLING CAPACITY MILD STEEL31/32
    • MOTOR VOLTAGE440V
    • SPINDLE DISTANCE TO TABLE (MAX./IN.)35
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASE3 Ph
    • SPINDLE DISTANCE TO BASE (IN.)45-5/8
    • TAPPING CAPACITY MILD STEEL (IN.)5/8
    • QUILL TRAVEL W/POWERFEED ENGAGED (IN.)6
    • QUILL FEEDPower
    • DISTANCE COLUMN TO SPINDLE (IN.)12-5/8
    • TABLE TRAVEL (IN.)30
    • SIZE25"
    • STYLEGeared Head
    • TAPPING CAPACITY CAST IRON (IN.)3/4
    • MODELJ-A3008M-PF4
    • QUILL DOWN FEED RATES (IPR).004, .006, .009, .012
    • MOTOR HORSEPOWER1.5 / 2 HP
    • VERTICAL MOVEMENT OF DRILL HEAD (IN.)9
    • WORK TABLE WEIGHT CAPACITY (LBS.)450
    • QUILL TRAVEL (IN.)6
    • T-SLOTS NUMBER AND SIZE (IN.)2 & 9/16
    • COLUMN DIAMETER (IN.)4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!