Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 354050 J-2350 28 Direct Drive Drill Press, 3 HP
See all 44 items in product family

Jet 354050 J-2350 28 Direct Drive Drill Press, 3 HP

Item #: WBB0230693

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21,450.00 Save up to 17%
Price: $ 17,899.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 354050 J-2350 28 Direct Drive Drill Press, 3 HP

Shops must handle a wide variety of customer demands. This heavy-duty JET machine preforms a variety of precision drilling applications. An easy-to-ready internal depth gauge prevents waste through errors, and a large production with T-slotted base holds over-sized pieces.

Features:
  • Direct drive round column drill press with mechanical clutch
  • Two speed forward and reverse switch
  • Mechanical powerfeed clutch engagement
  • Heavy duty quill and spindle
  • Tempered, ground spindle with internal taper mounted in precision bearings for maximum accuracy, minimizing deflection
  • Speed and feed selectors are located on one side of the drill head for convenience and ease of operation
  • Oversized base is precision ground with T-slots for added versatility and stability
  • Spindle gear box is equipped with steel hardened, ground, shafts and gears
  • Spindle gear box is internally lubricated in a continuous oil bath for long term smooth operation.
  • Tilting table, 45° left and right
  • Powerfeed can be disengaged manually
  • Automatic tool ejector
  • Manual quill lock
  • Coolant system
  • Low voltage at switch


Documents

Documents are in PDF format

Product Specifications

    • BASE DIMENSIONS INCHES --
    • MOTOR3 HP, 230/460V, 3 Ph, Prewired 230V
    • NUMBER OF SPINDLE SPEEDS9
    • RANGE OF SPINDLE SPEEDS (RPM)82, 120, 180, 240, 354, 528, 678, 1026, 1,524
    • SPINDLE TAPERMT-4
    • SPINDLE TRAVEL INCHES9
    • SWING INCHES--
    • TABLE SIZE INCHES22 x 19
    • BRANDJET®
    • SPINDLE TRAVEL (IN.)9
    • TABLE SIZE (IN.)22 X 19
    • QUILL DIAMETER (IN.)3.228
    • DRILLING CAPACITY CAST IRON1-7/8
    • DRILLS TO CENTER OF CIRCLE (IN.)28
    • DRILLING CAPACITY MILD STEEL1-3/4
    • MOTOR VOLTAGE230/460V
    • SPINDLE DISTANCE TO TABLE (MAX./IN.)30-1/2
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASE3 Ph
    • SPINDLE DISTANCE TO BASE (IN.)49
    • TAPPING CAPACITY MILD STEEL (IN.)1-9/16
    • QUILL TRAVEL W/POWERFEED ENGAGED (IN.)9
    • QUILL FEEDManual
    • DISTANCE COLUMN TO SPINDLE (IN.)14
    • SIZE28"
    • STYLEDirect Drive
    • TAPPING CAPACITY CAST IRON (IN.)1-3/4
    • MODELJ-2350
    • DISTANCE SPINDLE TO COLUMN (IN.)14
    • QUILL DOWN FEED RATES (IPR)--
    • MOTOR HORSEPOWER3 HP
    • WORK TABLE WEIGHT CAPACITY (LBS.)400
    • QUILL TRAVEL (IN.)9
    • MANUFACTURERS PART NUMBER354050
    • T-SLOTS NUMBER AND SIZE (IN.)3 & 5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!