Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General International DP2003 - 13" 16 Speed Drill Press w/ Cross-Pattern Laser System + LED Lighting

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

General International DP2003 - 13" 16 Speed Drill Press w/ Cross-Pattern Laser System + LED Lighting

Item #: WBB2085624

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $435.09 Save up to 41%
Price: $ 257.95
Product Information
Customer Review
Product Q&A
Accessories
General International DP2003 - 13" 16 Speed Drill Press w/ Cross-Pattern Laser System + LED Lighting

For product manual/spec sheets, see below

General International’s 13" 16 Speed Drill Press delivers the power you need for even the most demanding workloads. Loaded with features you would expect in industrial type drill presses including a bright LED work light. Choose from 16 speeds to match the ideal cutting conditions you need for your material. Featuring a patented cross-pattern precision laser guide system, this drill press is perfect for the home, garage, or worksite.

Features:

  • 16 speeds
  • Patented cross-pattern precision laser alignment and centering guide
  • Unique built-in LED work light illuminates the work table
  • Power: 550 watts
  • Swing: 13 in. (330 mm)
  • Chuck capacity: 5/8 in. (16 mm)
  • Taper: MT2
  • Quill stroke: 3-1/8 in. (80 mm)
  • Speed: 260-4220 rpm
  • Table tilts to any angle with a 0 – 45° scale
  • Easy-access safety switch with removable security key
  • Transparent flip-up chuck safety guard
  • Large soft-grip ergonomic feed handles
  • Adjustable threaded-rod depth stop with scale
  • Heavy cast-iron and steel construction
  • CSA certification
  • Net weight: 112 lb. (51 kg)
  • Carton with full color label
  • Pkg. dim.: 55.12 in. x 19.45 in. x 9.65 in (1400 mm x 494 mm x 245 mm)
  • Gross weight: 123 lb. (56 kg)


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGeneral International
    • LENGTH INCHES 26
    • SWING (IN.)13"
    • WEIGHT LBS.112
    • SPINDLE TRAVEL (IN.)3.13"
    • NUMBER OF SPEEDS16
    • DRILLING CAPACITY (IN.)5/8"
    • MANUFACTURER WARRANTY2 Year Limited
    • HEIGHT INCHES64
    • SIZE13"
    • STYLEFloor
    • APPROVALCSA
    • MAXIMUM RPM4220
    • MOTOR HORSEPOWER0.75 HP
    • TAPERMT2
    • MOTOR VOLTAGE120V
    • AMPS5
    • TABLE TILT DEGREES0 - 45°
    • WORK LIGHTYes
    • MANUFACTURERS PART NUMBERDP2003
    • COLORRed
    • WIDTH INCHES12
    • MOTOR PHASE1 Ph
    • MINIMUM RPM260

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

This Drill Rocks

Your review: 42% off, what a deal. Hard to believe the price.

Pros: Great Price

Cons: Some Assembly required

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!