Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 690403 JTM-1050 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed, 3 HP
See all 314 items in product family

Jet 690403 JTM-1050 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed, 3 HP

Item #: WBB0503741

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15,478.57 Save up to 19%
Price: $ 12,599.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 690403 JTM-1050 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed, 3 HP

The JET JTM-1050 features Meehanite castings, a heavy-duty hardened and ground 10ö x 50ö table, and high precision class 7 precision bearings support the spindle. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Variable Speed Vertical Milling Machine - JTM-1050
  • Meehanite casting
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finished dials
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • No Fuse breaker power connection
  • Heavy-duty motor drive
  • Chrome plated motor shaft with bearing support at end
  • One-piece quill pinion and shaft
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Locks on all movable surfaces
  • Hardened and ground square vertical knee ways and cross ways
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (Coolant pump not included)
  • Tolerance test sheet included
  • One-shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


Documents

Documents are in PDF format

Product Specifications

    • NUMBER OF INCH THREADS720
    • NUMBER OF METRIC THREADS20-1/2
    • NUMBER OF SPINDLE SPEEDSVariable
    • RANGE OF CROSS FEEDS (IN./REV.)2-1/2
    • RANGE OF LONGITUDINAL FEEDS (IN./REV.)3 and 5/8
    • RANGE OF SPINDLE SPEEDS (RPM)70 - 3,800
    • SPINDLE BORE (IN.)19
    • SPINDLE MOUNT26
    • SPINDLE TAPERR-8
    • SPINDLE TAPER (WITH SLEEVE)35
    • TABLE SIZE INCHES10 x 50
    • WEIGHT LBS2751
    • BRANDJET®
    • LENGTH INCHES 68.5
    • DROAcu-Rite Vue
    • SPINDLE TRAVEL (IN.)5
    • POWERFEEDX-Axis
    • TABLE LONGITUDINAL TRAVEL (IN.)30
    • QUILL DIAMETER (IN.)3-3/8
    • DISTANCE SPINDLE TO COLUMN (MAX./IN.)26
    • QUILL DIAMETER INCHES90° R & L 45° F & B
    • MOTOR VOLTAGE230/460
    • TRAVEL OF RAM (IN.)20-1/2
    • TRAVEL OF KNEE (IN.)14-1/4
    • NOTEUse of static phase converter will void warranty
    • WIDTH INCHES95.75
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASEThree
    • MAX DISTANCE SPINDLE TO TABLE19
    • POWER DRAW BARManual
    • DISTANCE SPINDLE TO COLUMN (MIN./IN.)5-1/2
    • HEIGHT INCHES87
    • STYLEVariable Speed R8
    • MODELJTM-1050
    • QUILL DOWN FEED RATES (IPR).0015 - .003 - .006
    • MOTOR HORSEPOWER3
    • TABLE CROSS TRAVEL (IN.)15-1/4
    • DISTANCE BETWEEN CENTERS INCHES3-3/8
    • HEAD MOVEMENT (DEG.)90 R & L, 45 F & B
    • RANGE OF INCH THREADS TPI14-1/4
    • WORK TABLE WEIGHT CAPACITY (LBS.)720
    • T-SLOTS CENTERS (IN.)2-1/2
    • QUILL TRAVEL (IN.)5
    • MANUFACTURERS PART NUMBER690403
    • QUILL FEED RATES INCHES REVOLUTION.0015–.003–.006
    • COLLET CAPACITY1/8 - 7/8
    • PREWIRED230V
    • T-SLOTS NUMBER AND SIZE (IN.)3 & 5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!