Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 690420 JTM-4VS Milling Machine W/Acu-Rite Vue DRO, X & Y-Axis Powerfeeds, 3 HP
See all 314 items in product family

Jet 690420 JTM-4VS Milling Machine W/Acu-Rite Vue DRO, X & Y-Axis Powerfeeds, 3 HP

Item #: WBB0230860

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13,881.43 Save up to 19%
Price: $ 11,299.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 690420 JTM-4VS Milling Machine W/Acu-Rite Vue DRO, X & Y-Axis Powerfeeds, 3 HP

Constructed using the Meehanite casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty

Features:
  • Meehanite casting
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Chrome plated motor shaft with lower bearing support
  • Spindle head is internally cooled
  • Satin chrome finished dials
  • Heavy-duty spindle motor drive
  • One-piece quill pinion and shaft
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Locks on all movable surfaces
  • Precision hardened and ground ways and table
  • Adjustable gibs throughout
  • Internal coolant tank built into casting base for use with coolant system (Coolant pump not included)
  • Standard Equipment:
  • One-shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


Documents

Documents are in PDF format

Product Specifications

    • NUMBER OF SPINDLE SPEEDSVariable
    • RANGE OF SPINDLE SPEEDS (RPM)60 - 4,200
    • SPINDLE TAPERR-8
    • TABLE SIZE INCHES9 x 49
    • BRANDJET®
    • DROAcu-Rite Vue
    • SPINDLE TRAVEL (IN.)5
    • POWERFEEDX & Y-Axis
    • TABLE LONGITUDINAL TRAVEL (IN.)34
    • QUILL DIAMETER (IN.)3-3/8
    • DISTANCE SPINDLE TO COLUMN (MAX./IN.)19
    • MOTOR VOLTAGE230/460
    • TRAVEL OF RAM (IN.)13-3/8
    • TRAVEL OF KNEE (IN.)14-1/2
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASEThree
    • MAX DISTANCE SPINDLE TO TABLE17-1/2
    • POWER DRAW BARManual
    • DISTANCE SPINDLE TO COLUMN (MIN./IN.)4-1/2
    • STYLEVariable Speed R8
    • MODELJTM-4VS
    • DISTANCE SPINDLE TO COLUMN (IN.)19 (max)
    • QUILL DOWN FEED RATES (IPR).0015 - .003 - .006
    • MOTOR HORSEPOWER3
    • TABLE CROSS TRAVEL (IN.)12
    • HEAD MOVEMENT (DEG.)90 R & L, 45 F & B
    • WORK TABLE WEIGHT CAPACITY (LBS.)660
    • T-SLOTS CENTERS (IN.)2-1/2
    • MANUFACTURERS PART NUMBER690420
    • COLLET CAPACITY1/8 - 7/8
    • PREWIRED230V
    • T-SLOTS NUMBER AND SIZE (IN.)3 & 5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!