Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JTM-1 Mill - 3-Axis Newall DP500 DRO (Quill) - 698175

Rollover image to zoom in

Click image to enlarge

See all 314 items in product family

JET JTM-1 Mill - 3-Axis Newall DP500 DRO (Quill) - 698175

Item #: WBB2242025

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,848.50 Save up to 18%
Price: $ 9,699.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • Satin chrome finished dials
  • Heavy duty splined motor drive
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle brake
  • Precision hardened and ground ways
  • Standard Equipment
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools
Specifications:
  • Digital Readout: Newall DP500
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W): 9" x 42"
  • Quill Diameter: 3-3/8"
  • Number of Spindle Speeds: 16
  • Range of Spindle Speed: 80 - 5,440 RPM
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel: 5"
  • Head Movement: 90° R & L, 45° F & B
  • Max Distance Spindle to Table: 17-1/2"
  • Distance Spindle to Column (Max.): 19"
  • Distance Spindle to Column (Min.): 4-1/2"
  • Collet Capacity: 1/8" - 7/8"
  • Table Longitudinal Travel: 23-7/8"
  • Table Longitudinal Travel w/ Powerfeed: 20-2/7"
  • Table Cross Travel: 12-1/2"
  • T-Slots Number and Size: 3 and 5/8"
  • T-Slot Centers: 2-1/2"
  • Work Table Weight Capacity: 550 Lbs.
  • Travel of Knee: 14-1/2"
  • Travel of Ram: 13-3/8"
  • Motor: 2 HP, 230V, 3 Ph
  • Overall Dimensions (L x W x H): 57" x 64" x 82"
  • Weight: 2,200 Lbs.
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Product Specifications

    • TABLE SIZE INCHES9 x 42
    • BRANDJET®
    • DRONewall DP500 (Quill)
    • POWERFEEDNone
    • MANUFACTURERS PART NUMBER692190
    • TABLE LONGITUDINAL TRAVEL (IN.)23-7/8
    • MOTOR PHASEThree
    • MODELJTM-1
    • MOTOR HORSEPOWER2
    • TABLE CROSS TRAVEL (IN.)12-1/2
    • MOTOR VOLTAGE230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed