Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JTM-1050EVS2/230 Mill - 3-AXIS Acu-Rite MILPWR G2 CNC Controller - 690547

Rollover image to zoom in

Click image to enlarge

See all 242 items in product family

JET JTM-1050EVS2/230 Mill - 3-AXIS Acu-Rite MILPWR G2 CNC Controller - 690547

Item #: WBB2242073

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48,857.14 Save up to 19%
Price: $ 39,599.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty

Features:
  • CNC Electronic Variable Speed Vertical Milling Machine Package JTM-1050EVS
  • Features of the ACU-RITE MILLPWR G2 CNC Package
  • Precision Ground Ball Screws eliminate backlash for precice lateral movements
  • Closed loop feedback using Acu-Rite precision linear encoders with 0.00005" resolution
  • Powerful DC Servo motor assemblies that include mounting castings and hardware
  • Handwheels are included for manual operation
  • Features of the ACU-RITE MILLPWR G2 CONTROLLER
  • USB + Ethernet compatible
  • Simplified navigation that eliminates multiple menu screens
  • 12.1" High resolution display (1024 x 768) with 3D graphics
  • 1 GHz Celeron® M processor
  • Expanded tool library and Datum offsets
  • Program preview provides a graphical representation prior to operation
  • Progam size limit increased by 90% to 9,999 steps
  • Jog Control allows table movement, quickly from one location to another - using one axis at a time or any two axes simultaneously
  • 3-D Contouring, ability to import and run G-code files from CAD/CAM programs
  • Mirror/Repeat/Rotate/Explode/Merge, easily manipulate, explode and merge part programs to save time and reduce program steps
  • Menu-prompted Conversational programming, easily create part programs, edit, reverse, change, delete and copy/move steps - follow the menu prompts and let MILLPWR G2 do the rest
  • Built-in Calculator, perform standard, trig and geometry calculations and transfer them directly into part programs
  • Custom Pockets and Islands utilize the new optimized path and ramp feed features
  • Circles including the Pocket, Frame, Ring and Helix incorporate the new ramp feed feature
  • May be used automatically or manually for ultimate shop versatility
  • Available offline software
  • Estimated runtime feature
Specifications:
  • CNC Package: Acu-Rite Millpwr® G2
  • Number Of Axis: 2
  • Table Size (L x W) (In.): 10 x 50
  • Power Draw Bar: Pneumatic
  • Spindle Taper (In. x TPI): R-8
  • Quill Diameter (In.): 3-3/8
  • Number Of Spindle Speeds: Variable
  • Range Of Spindle Speeds (RPM): 60 - 4,500
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel (In.): 5
  • Head Movement: 90° R & L, 45° F & B
  • Max Distance Spindle To Table (In.): 20-3/4
  • Distance Spindle To Column (Max.) (In.): 26-3/4
  • Distance Spindle To Column (Min.) (In.): 4-3/4
  • Collet Capacity: 1/8 - 7/8
  • Table Longitudinal Travel (In.): 35-1/3
  • Table Longitudinal Travel With Powerfeed (In.): 29-7/8
  • Table Cross Travel (In.): 14-3/4
  • T-Slots Number And Size (In.): 3 And 5/8
  • T-Slot Centers (In.): 2-1/2
  • Work Table Weight Capacity (Lbs.): 840
  • Travel Of Knee (In.): 16-1/8
  • Travel Of Ram (In.): 15-7/8
  • Column Width (In.): 20
  • Saddle Width (In.): 11-1/2
  • Inverter Type: Delta, B
  • Overall Dimensions (L x W x H) (In.): 66 x 63 x 87
  • Motor: 3 HP, 230V, 3Ph
  • Weight (Lbs.): 2,860


Product Specifications

    • TABLE SIZE INCHES10 x 50
    • BRANDJET®
    • DROAcu-Rite MillPwr G2
    • POWERFEEDNone
    • MANUFACTURERS PART NUMBER690684
    • TABLE LONGITUDINAL TRAVEL (IN.)35-1/3
    • MOTOR PHASEThree
    • MODELJTM-1050EVS2/230
    • MOTOR HORSEPOWER3
    • MOTOR VOLTAGE230
    • TABLE CROSS TRAVEL (IN.)14-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed