Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JTM-1050EVS2/230 Mill - Acu-Rite Vue DRO - X-Axis Powerfeed - Air Powered Drawbar - 698180

Rollover image to zoom in

Click image to enlarge

See all 314 items in product family

JET JTM-1050EVS2/230 Mill - Acu-Rite Vue DRO - X-Axis Powerfeed - Air Powered Drawbar - 698180

Item #: WBB2242001

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13,499.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty

Features:
  • JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention
  • Swing away control box houses an e-stop and puts all controls at the operators fingertips
  • The innovative design of the machine base provides an easier solution to level the machine without raising it up off the floor
  • Automatic oiler releases 3 to 6 cc/cy of lubrication at adjustable time intervals
  • For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups
  • The electrical box has been relocated to the back of the mill and houses two 115V outlets for powered accessories
  • CSA/CUS Certified
  • Class 7 spindle bearings support the spindle for maximum rigidity in heavy cutting applications
  • Spindle head is internally cooled extending bearing, belt and motor life
  • Table and ways are hardened up to 54 HRC and precision ground for greater accuracy
  • The X and Y-Axis are coated with Turcite-B for reduced vibration and smooth movements
  • Swing away safety shield
  • LED work lamp
  • Chip pan
  • Dual locks on all moveable surfaces
  • Way covers
  • Drawbar
  • Tool box with tools
Specifications:
  • Digital Readout: Acu-Rite Vue
  • Number Of Axis: 2
  • Powerfeed: X-Axis
  • Power Draw Bar: Pneumatic
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W): 10" x 50"
  • Quill Diameter: 3-3/8"
  • Number Of Spindle Speeds: Variable
  • Range Of Spindle Speeds (RPM): 60 - 4,500
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel: 5"
  • Head Movement: 90°R & L 45° F & B
  • Max Distance Spindle To Table: 20-3/4"
  • Distance Spindle To Column (Max.): 26-3/4"
  • Distance Spindle To Column (Min.): 4-3/4"
  • Collet Capacity: 1/8 - 7/8
  • Table Longitudinal Travel: 35-1/3"
  • Table Longitudinal Travel With Powerfeed: 29-7/8"
  • Table Cross Travel: 14-3/4"
  • T-Slots Number And Size: 3 And 5/8"
  • T-Slot Centers: 2-1/2"
  • Work Table Weight Capacity (Lbs.): 840
  • Travel Of Knee: 16-1/8"
  • Travel Of Ram: 15-7/8"
  • Saddle Width: 11-1/2"
  • Column Width: 20"
  • Inverter Type: Delta, B
  • Motor: 3 HP, 230V, 3Ph
  • Overall Dimensions (L x W x H): 66" x 63" x 87"
  • Weight (Lbs.): 2,860
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Product Specifications

    • TABLE SIZE INCHES10 x 50
    • BRANDJET®
    • DROAcu-Rite Vue
    • AIR POWERED DRAWBARYes
    • POWERFEEDX-Axis
    • MANUFACTURERS PART NUMBER690607
    • TABLE LONGITUDINAL TRAVEL (IN.)35-1/3
    • MOTOR PHASEThree
    • MODELJTM-1050EVS2/230
    • MOTOR HORSEPOWER3
    • TABLE CROSS TRAVEL (IN.)14-3/4
    • MOTOR VOLTAGE230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed