Notchers
Price
Most Relevant
Compare
1
1
Free Shipping
Ships in 14 Business Days
Notching Angle
90°
Phase
3
Motor Horsepower
4 HP HP
Compare
1
1
Free Shipping
Ships in 14 Business Days
Notching Angle
0 to 60°
Phase
1
Motor Horsepower
1 HP
Notch Capacity
.5" (Optional) - 3"
Compare
1
1
Free Shipping
Ships in 14 Business Days
Notching Angle
0 to 60°
Phase
1
Motor Horsepower
5 HP HP
Notch Capacity
.75" - 3"
Compare
1
1
Free Shipping
Ships in 14 Business Days
Notching Angle
0 to 60°
Phase
1
Motor Horsepower
3 HP HP
Notch Capacity
.75" - 2"
Compare
Baileigh Industrial Fixed Angle Sheet Metal Notcher, 11 Gauge Mild Steel Air Operated, 5" Blade
Model #: WBB3055704
1
1
Free Shipping
Ships in 14 Business Days
Notching Angle
90°
Compare
1
1
Free Shipping
Ships in 14 Business Days
Notching Angle
90°
Phase
3
Motor Horsepower
3 HP HP