Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 5740 - 40 Ton Manual Hydraulic Shop Press - Fully Welded - Made in USA

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Sunex Tools 5740 - 40 Ton Manual Hydraulic Shop Press - Fully Welded - Made in USA

Item #: WBB1915417

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,620.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Sunex® 5740 - 40 Ton Manual Hydraulic Shop Press

Professional welded steel construction 40 Ton manual hydraulic shop press built for precise control and longevity. Features the reliability of a manual pump to raise and lower the press head for precise control. Sliding head features allows the ram to be positioned anywhere inbetween the uprights. Made in the USA. Meets all ANSI PALD 2009 certifications. Complete with 2 bearing plates.

Product Specifications

    • BRANDSunex® Tools
    • WEIGHT LBS.513
    • MAXIMUM PRESSURE40 Tons
    • CERTIFICATIONSANSI PALD 2009
    • LENGTH67.75"
    • STYLEManual-Hydraulic
    • WIDTH34.5"
    • HEIGHT76"
    • COUNTRY OF ORIGINMade in USA
    • MANUFACTURERS PART NUMBER5740
    • CONSTRUCTIONFully Welded USA Steel
    • MANUFACTURER'S WARRANTY1 Year
    • ACCESSORIES2 Steel Press Plates
    • TYPEHydraulic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!