Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET AP-2, 2 Ton Arbor Press - 333620
See all 36 items in product family

JET AP-2, 2 Ton Arbor Press - 333620

Item #: WBB230776

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $245.71 Save up to 6%
Price: $ 229.90
Product Information
Customer Review
Product Q&A
AP-2, 2 Ton

Every JET arbor press is made of a heavy ductile iron casting that offers incredible strength and rigidity to the overall framework. The base, ram housing, framework and 4 position bottom plate are precision machined for unquestioned accuracy.

  • For all production and assembly applications
  • Precision cut steel rams and pinions for accurate operation
  • Tables and slotted table-plates are flat and parallel to provide accurate support


Documents

Documents are in PDF format

Product Specifications

    • BASE DIMENSIONS INCHES 6-3/8 x 17
    • BRANDJET®
    • MAXIMUM PRESSURE2 Tons
    • MANUFACTURERS PART NUMBER333620
    • HEIGHT INCHES16-1/4
    • LIMITED WARRANTY2-Year Warranty
    • STYLEArbor Press
    • HEIGHT OVER TABLE9"
    • TYPESingle Leverage
    • BASE SIZE6-3/8" x 17"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

jet arbor press

Your review: great product. great price.

Pros: easy to use. lots of power well built

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed