Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mueller Ls03030 Type L, 3/8" X 30 Feet, Soft Copper Coil - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Mueller Ls03030 Type L, 3/8" X 30 Feet, Soft Copper Coil - Pkg Qty 3

Item #: WBB957857

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($152.85)

Price: $50.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Mueller LS03030 Type L, 3/8" x 30 Feet, Soft Copper Coil

Thick-walled, Type L tubing is designed for above- or below-ground water service and hydronic heater applications.All tubing meets or exceeds building codes in all 50 states, and meets applicable ASTM standards: B-88, B-306 & B-280. NSF approved. Made in the USA.Temp. range: 32 to 400 F

Product Specifications

    • LENGTH FEET30
    • WEIGHT LBS5.94
    • NOMINAL INSIDE DIAMETER INCHES3/8
    • MANUFACTURERS PART NUMBERLS03030
    • OUTSIDE DIAMETER INCHES1/2
    • CONSTRUCTIONCopper
    • STYLESoft Coil
    • TYPEL
    • BRANDMueller

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!