Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clevis Standard Galvanized 2"
See all 47 items in product family

Clevis Standard Galvanized 2"

Item #: WBB359590

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 51 ($88.23)

Price: $1.73
Product Information
Customer Review
Product Q&A
CLEVIS STD GALV 2"

STANDARD CLEVIS HANGER, GALVANIZED - Designed for the suspension of non-insulated, stationary pipe lines. Upper locknut must be tightened securely to assure proper hanger performance.

Product Specifications

    • MATERIAL SIZE BOTTOM12ga x 7/8
    • MATERIAL SIZE TOP12ga x 7/8
    • PIPE OD2.375
    • DIMENSION C4-7/16
    • DIMENSION B3-5/16
    • DIMENSION E2-1/2
    • MAX REC LOAD LBS.610
    • DIMENSION F1-1/4
    • BOLT1/4
    • DIMENSION A3/8
    • PIPE SIZE INCHES2
    • WEIGHT EACH LBS.0.38
    • CONSTRUCTIONCarbon Steel - Galvanized
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed