Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dwv Hanger Plastic 3"
See all 8 items in product family

Dwv Hanger Plastic 3"

Item #: WBB359739

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 41 ($97.58)

Price: $2.38
Product Information
Customer Review
Product Q&A
DWV HANGER PLASTIC 3"

DWV (DRAIN, WASTE, VENT) HANGER - Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch. Copper plated DWV hangers are NOT designed for copper DWV pipe.

Product Specifications

    • PIPE SIZE INCHES3
    • DIMENSION T3/4
    • WEIGHT EACH LBS.0.24
    • CONSTRUCTIONCarbon Steel - Plastic Coated
    • LENGTH12
    • PIPE OD3.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed