Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Riser Clamp 4"
See all 47 items in product family

Riser Clamp 4"

Item #: WBB359582

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($73.10)

Price: $4.30
Product Information
Customer Review
Product Q&A
RISER CLAMP 4"

STANDARD RISER CLAMP, Designed for supporting and stabilizing vertical pipe runs.

Product Specifications

    • MATERIAL SIZE3ga x 1
    • PIPE OD4.5
    • DIMENSION B6-5/8
    • PIPE SIZE INCHES4
    • MAX REC LOAD LBS.750
    • WEIGHT EACH LBS.2.2
    • CONSTRUCTIONCarbon Steel
    • BOLT1/2
    • DIMENSION A13-5/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed