Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rod Coupling Galvanized 1/4"
See all 4 items in product family

Rod Coupling Galvanized 1/4"

Item #: WBB359661

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 114 ($87.78)

Price: $0.77
Product Information
Customer Review
Product Q&A
ROD COUPLING GALV 1/4"

ROD COUPLING - GALVANIZED, Designed for connecting two lengths of rod with equal diameters.

Product Specifications

    • CONSTRUCTIONCarbon Steel - Galvanized
    • WEIGHT EACH LBS.0.2
    • HEX WIDTH3/8
    • MAX REC LOAD LBS.230
    • LENGTH7/8
    • SIZE1/4 - 20
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed