Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strap Perf Copper 22 X 50'
See all 9 items in product family

Strap Perf Copper 22 X 50'

Item #: WBB359741

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($113.75)

Price: $22.75
Product Information
Customer Review
Product Q&A
STRAP PERF COPPER 22 X 50'

PERFORATED HANGER STRAPPING - Designed for various light duty applications. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.

Product Specifications

    • WEIGHT EACH LBS.3.5
    • CONSTRUCTIONCarbon Steel - Pre-Copper Plated
    • SIZE3/4 x 22ga
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed