Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U-Bolt W/Hex NutsSs T-304 5"
See all 38 items in product family

U-Bolt W/Hex NutsSs T-304 5"

Item #: WBB359820

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($89.85)

Price: $29.95
Product Information
Customer Review
Product Q&A
U-BOLT W/HN SS T-304 5"

STANDARD U-BOLT WITH 4 HEX NUTS STAINLESS STEEL - Designed for support or guide of heavy loads.

Product Specifications

    • DIMENSION C6-1/8
    • DIMENSION B5
    • PIPE SIZE INCHES5
    • MAX REC LOAD LBS.2260
    • DIMENSION T3
    • WEIGHT EACH LBS.1
    • CONSTRUCTIONStainless Steel
    • PIPE OD5.563
    • DIMENSION A1/2 - 13
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed