Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johns Manville 2"X3' FT FIBERGLASS PIPE INSULATION 1/2" WALL

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Johns Manville 2"X3' FT FIBERGLASS PIPE INSULATION 1/2" WALL

Item #: WBB2240664

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Johns Manville 2"X3'X1/2"WAL FIBREGLAS COVER

Features:
  • Fiberglass Pipe Insulation
  • 3 feet long
  • IPS: 2"
  • Wall : 1/2"


Product Specifications

    • BRANDJohns Manville
    • MANUFACTURERS PART NUMBER301255
    • COLOR FINISHWhite
    • LENGTH INCHES36
    • WIDTH INCHES2
    • HEIGHT INCHES2
    • WEIGHT LBS.0.72
    • WALL THICKNESS INCHES1/2
    • TYPEFiberglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!