Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" X 75' Lf K-Flex Al Clad Tape - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

4" X 75' Lf K-Flex Al Clad Tape - Pkg Qty 4

Item #: WBB307829

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$70.95 each

Sold in packages of 4

Price: $283.80
Product Information
Customer Review
Product Q&A
4" x 75' LF K-Flex AL Clad Tape

Clad tape designed for butt joints and edges. Sold in package quantity of 4, priced each.

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER800-TAPE-AL-4
    • PACKAGE QUANTITY4
    • COLOR FINISHSilver & Black
    • LENGTH INCHES--
    • WIDTH INCHES4
    • LENGTH FEET75
    • WIDTH FEET--
    • FLEXIBILITYExcellent
    • OZONE RESISTANCEExcellent
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • RESISTANCE TO OIL & GREASESGood
    • DIMENSIONAL STABILITY<4.0 Percent @ 220°F
    • CHEMICAL/ SOLVENT RESISTANCEExcellent
    • DENSITY3-4 PCF
    • THICKNESS INCHES--
    • WALL THICKNESS INCHES--
    • DESCRIPTIONAL Clad Tape
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • ODORNegligible
    • REACTION TO FIRE25/450
    • % CLOSED CELLS>90
    • OPERATING TEMPERATURE RANGE-297°F - 220°F
    • EMISSIVITY0.8
    • WATER ABSORPTION %<0.20 by Volume
    • RESISTANCE TO U.V & WEATHERExcellent
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!