Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
620 Contact Adhesive 1 Quart - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

620 Contact Adhesive 1 Quart - Pkg Qty 12

Item #: WBB307671

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.75 each

Sold in packages of 12

Price: $225.00
Product Information
Customer Review
Product Q&A
620 Contact Adhesive 1 Quart

Contact Adhesive is air-drying solvent based neoprene contact adhesives that is excellent for joining seams and butt joints of elastomeric & polyolefin pipe and sheet Insulation. May be used for bonding elastomeric and polyolefin products to a variety of materials (i.e., other elastomers, metal, wood, leather, felt, concrete, etc.). The adhesives will make resilient and heat-resistant bonds. They are suitable for line temperatures up to 220°F on applications requiring bonded seams and joints. When the adhesives are applied to large flat or curve surfaces, they are suitable for temperatures up to 200°F. The surface may be allowed to dry and solvent reactivated by wiping with a toluene dampened cloth. Sold in package quantity of 12, priced each.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER800-620-QT
    • PACKAGE QUANTITY12
    • COLOR FINISHBlack
    • FLASH POINTLess than -4°F
    • FLAMMABILITYASTM E84 10/0 Flamespread/Smoke Developed
    • COVERAGE200 sq. ft. per Gallon (one surface)
    • VISCOSITYMedium Syrup
    • OPEN TIMENot to exceed 10 minutes
    • BASENeoprene
    • SOLVENTSToluene, Hexane, Acetone
    • DESCRIPTION620 Contact Adhesive 1 Quart
    • SOLID CONTENT25 Percent ± 2 Percent
    • TEMPERATURE LIMIT220°F Pipe Insulation / 200°F Full Bonding Sheets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!