Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Fit™ 45 Fitting 1/2" Wall Thickness, 2" Nom. I.D - Pkg Qty 17

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

K-Fit™ 45 Fitting 1/2" Wall Thickness, 2" Nom. I.D - Pkg Qty 17

Item #: WBB307899

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.39 each

Sold in packages of 17

Price: $74.63
Product Information
Customer Review
Product Q&A
K-Fit™ 45 Fitting 1/2" Wall Thickness, 2" Nom. I.D

K-Fit™ Prefabricated Fitting is the easiest, most reliable way to insulate standard fittings. It is produced under controlled conditions in our manufacturing location using an automated process to insure uniformity, good fit and water-tight seams. K Fit™ Prefabricated Fitting is non-porous, non-fibrous and resist mold growth, and are environmentally friendly and CFC free. K-Fit™ Prefabricated Fitting is used to retard heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat loss for hot water plumbing, liquid heating, dual temperature piping, and solar systems.

SPECIFICATION COMPLIANCE ASTM C 534 Type 1 (Tubing), Grade 1 / Grade 3 (ECO) ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. Greenguard Certified - Low VOC's "Children and Schools" and listed as mold resistant. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255. Complies with requirements of CAN/ULC S102-M88. FMRC Approval Guide Chapter 14 Pipe Insulation. NFPA No. 101 Class A Rating. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
Sold in package quantity of 17, priced each.

Product Specifications

    • NOMINAL INSIDE DIAMETER INCHES2
    • WALL THICKNESS INCHES--
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER801-45-048200
    • DESCRIPTION45 Fitting
    • IPS INCHES--
    • PACKAGE QUANTITY17
    • BRANDK-Flex USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!