Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Flex® 360 Insulated Pipe Support 1-1/2" Thick 1-5/8" O.D. - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

K-Flex® 360 Insulated Pipe Support 1-1/2" Thick 1-5/8" O.D. - Pkg Qty 16

Item #: WBB307761

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 16

Price: $212.00
Product Information
Customer Review
Product Q&A
K-Flex® 360 Insulated Pipe Support 1-1/2" Thick 1-5/8" O.D.

Insulated Pipe Support to prevent compression of insulation at hangers and pipe shields. Polyurethane core throughout whole product resulting in a position free installation. PVC jacket covering that creates a vapor barrier from moisture, overlapping tab system to further guarantee vapor barrier. Tongue-and groove closure system to insure moisture resistance. Eliminates insulation gaps and ensures proper thickness at load bearing hanger points. Sold in package quantity of 16, priced each.

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER800-PH-148158
    • PACKAGE QUANTITY16
    • DENSITY5 PCF
    • THICKNESS INCHES1-1/2
    • DESCRIPTIONPipe Support
    • WATER VAPOR PERMEABILITY DRY CUP0.10
    • NOMINAL INSIDE DIAMETER INCHES1-5/8
    • OPERATING TEMPERATURE RANGE-50°F - 220°F
    • COMPRESSIVE STRENGTH72 PSI
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!