Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Flex Clad™ Al 3'L, Self-Seal 1/2" Wall Thickness, 1-5/8" Nom. I.D - Pkg Qty 35

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

K-Flex Clad™ Al 3'L, Self-Seal 1/2" Wall Thickness, 1-5/8" Nom. I.D - Pkg Qty 35

Item #: WBB307374

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 35

Price: $717.50
Product Information
Customer Review
Product Q&A
K-Flex Clad™ AL 3'L, Self-Seal 1/2" Wall Thickness, 1-5/8" Nom. I.D

K-Flex Clad® AL, is a composite product comprised of flexible closed cell elastomeric insulation adhered to a plastic sheet laminated to aluminum foil. It is an ideal choice for outdoor applications (roof top), food processing plants, pharmaceutical, film processing, electronics and other clean room applications subject to code compliance. The plastic / aluminum cladding provides a secondary moisture vapor barrier inherent to the closed cell foam core. The primary function of the cladding is weather resistance, abuse resistance (does not dent like traditional metal jackets), clean ability and protection from UV rays. The smooth shiny surface is tough, impact resistant and dust free, resistant to acids, alkali, salts, oil, fats, aliphatic hydrocarbons and is highly impermeable to gases and moisture. The K-Flex Clad® AL system allows for quick and easy replacement if necessary. This composite product has a low thermal conductivity, a high water vapor diffusion resistance factor, and reduces under insulation corrosion. Preformed elbows and matching tape make installation quick, while delivering excellent appearance and durability. Sold in package quantity of 35, priced each.

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER6RYL048158AL
    • LENGTH INCHES--
    • WIDTH INCHES--
    • LENGTH FEET3
    • WIDTH FEET--
    • % CLOSED CELLS>90
    • CHEMICAL/ SOLVENT RESISTANCEExcellent
    • ODORNegligible
    • OPERATING TEMPERATURE RANGE-297°F - 220°F
    • OZONE RESISTANCEExcellent
    • REACTION TO FIRE25/450
    • NOMINAL INSIDE DIAMETER INCHES1-5/8
    • RESISTANCE TO U.V & WEATHERExcellent
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • WALL THICKNESS INCHES1/2
    • WATER ABSORPTION %<0.20 by Volume
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • RESISTANCE TO OIL & GREASESGood
    • DIMENSIONAL STABILITY<4.0 Percent @ 220°F
    • DENSITY3-4 PCF
    • COLOR FINISHSilver & Black
    • THICKNESS INCHES--
    • DESCRIPTIONTubular Insulation
    • FLEXIBILITYExcellent
    • EMISSIVITY0.8
    • PACKAGE QUANTITY35
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!