Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Flex Clad™ Wt 3'L, Self-Seal 1/2" Wall Thickness, 2-1/8" Nom. I.D - Pkg Qty 28

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

K-Flex Clad™ Wt 3'L, Self-Seal 1/2" Wall Thickness, 2-1/8" Nom. I.D - Pkg Qty 28

Item #: WBB307339

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 28

Price: $782.60
Product Information
Customer Review
Product Q&A
K-Flex Clad™ WT 3'L, Self-Seal 1/2" Wall Thickness, 2-1/8" Nom. I.D

K-Flex Clad® WT, is a composite product comprised of flexible closed cell elastomeric insulation adhered to an outer covering comprised of an abuse resistant, easy to clean, aesthetic composite white PVC/Mylar® film, providing weather resistance, UV and mechanical abuse protection. It is an ideal choice for outdoor applications (roof top), and indoor applications such as food processing plants, pharmaceutical, film processing, electronics and other clean room applications subject to code compliance. The PVC/Mylar® film composite cladding provides a secondary moisture vapor barrier to the inherently moisture resitant closed cell foam core. Meets 25/50 (flame spread/smoke development) when tested according to ASTM E 84. The primary function of the cladding is weather resistance, abuse resistance, clean-ability and protection from UV rays. The smooth white surface is tough, impact resistant and dust free, resistant to acids, alkali, salts, oil, fats, aliphatic hydrocarbons and is highly impermeable to gases and moisture. The flexible cladding provides resistance to traffic (does not dent like traditional metal jackets) as well as excellent appearance and easy maintenance. The K-Flex Clad® WT system allows for quick, easy installation and replacement should this be required. This composite product has a low thermal conductivity and a high water vapor diffusion resistance factor. It practically eliminates the problem of under insulation corrosion. It is easy to install and combines long term performance with low maintenance requirements. Sold in package quantity of 28, priced each.

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER6RYL048218WT
    • LENGTH INCHES--
    • WIDTH INCHES--
    • LENGTH FEET3
    • % CLOSED CELLS>90
    • CHEMICAL/ SOLVENT RESISTANCEExcellent
    • ODORNegligible
    • OPERATING TEMPERATURE RANGE-297°F - 220°F
    • OZONE RESISTANCEExcellent
    • REACTION TO FIRE25/50
    • NOMINAL INSIDE DIAMETER INCHES2-1/8
    • RESISTANCE TO U.V & WEATHERExcellent
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • WALL THICKNESS INCHES1/2
    • WATER ABSORPTION %<0.20 by Volume
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • RESISTANCE TO OIL & GREASESGood
    • DIMENSIONAL STABILITY<4.0 Percent @ 220°F
    • DENSITY3-4 PCF
    • COLOR FINISHWhite & Black
    • THICKNESS INCHES--
    • DESCRIPTIONTubular Insulation
    • FLEXIBILITYExcellent
    • EMISSIVITY0.8
    • PACKAGE QUANTITY28
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!