Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Flex Elastomeric Foam Tape With Scrim Psa, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

K-Flex Elastomeric Foam Tape With Scrim Psa, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

Item #: WBB307826

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 12

Price: $177.00
Product Information
Customer Review
Product Q&A
K-Flex Elastomeric Foam Tape With Scrim PSA, 1/8" Thick x 2" Wide x 30' Per Roll

Closed-Cell Elastomeric Foam Tape with factory-applied PSA lining for a long-lasting bond Sold in package quantity of 12, priced each.

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER800-EL-018S
    • PACKAGE QUANTITY12
    • COLOR FINISHBlack
    • WIDTH INCHES2
    • LENGTH FEET30
    • FLAMMABILITYASTM E 84 25/50 Rated
    • WATER VAPOR PERMEABILITY DRY CUP0.10
    • WATER ABSORPTION %0.10 lbs./cut surface area, ASTM 1667
    • DENSITY4-8 lb/cu. ft.
    • THICKNESS INCHES1/8
    • DESCRIPTIONElastomeric Foam Tape With Scrim PSA
    • TEMPERATURE LIMIT-40°F - 200°F
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!