Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost King Water Heater Insulation Blanket, 2" Thick - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Frost King Water Heater Insulation Blanket, 2" Thick - Pkg Qty 4

Item #: WBB473315

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 4

Price: $86.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Frost King Water Heater Insulation Blanket, 2" Thick

Vinyl backed fiberglass insulation blanket is 2" thick and designed for gas, oil or electric water heaters up to 60 gallons in size. Saves energy and makes your water heater more efficient. Includes plastic tape for easy installation.

Product Specifications

    • BRANDFrost King
    • MANUFACTURERS PART NUMBERSP57-67
    • LENGTH INCHES75
    • WIDTH INCHES48
    • THICKNESS INCHES2
    • DESCRIPTIONWater Heat Insulation Blanket With Plastic Tape
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

WHAT ARE THE AVERAGE YEARLY SAVINGS WHEN USING A WATER HEATER INSULATION BLANKET ON A 40 GAL. WATER HEATER

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result