Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wt Clad Elbows W/O Rubber 1" Wall Thickness, 1-1/8" Nom. I.D - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Wt Clad Elbows W/O Rubber 1" Wall Thickness, 1-1/8" Nom. I.D - Pkg Qty 5

Item #: WBB307784

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 5

Price: $81.25
Product Information
Customer Review
Product Q&A
WT Clad Elbows w/o Rubber 1" Wall Thickness, 1-1/8" Nom. I.D

White-finish clad covering that is low in VOC and resistant to elements. Sold in package quantity of 5, priced each.

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER800-LRE-100118WT
    • PACKAGE QUANTITY5
    • COLOR FINISHWhite & Black
    • LENGTH INCHES--
    • WIDTH INCHES--
    • LENGTH FEET--
    • FLEXIBILITYExcellent
    • OZONE RESISTANCEExcellent
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • RESISTANCE TO OIL & GREASESGood
    • DIMENSIONAL STABILITY<4.0 Percent @ 220°F
    • CHEMICAL/ SOLVENT RESISTANCEExcellent
    • DENSITY3-4 PCF
    • THICKNESS INCHES--
    • WALL THICKNESS INCHES1
    • DESCRIPTIONWT Clad Elbows w/o Rubber
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • ODORNegligible
    • REACTION TO FIRE25/50
    • % CLOSED CELLS>90
    • NOMINAL INSIDE DIAMETER INCHES1-1/8
    • OPERATING TEMPERATURE RANGE-297°F - 220°F
    • EMISSIVITY0.8
    • WATER ABSORPTION %<0.20 by Volume
    • RESISTANCE TO U.V & WEATHERExcellent
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!