Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pelican 3715PL Right Angle Light

Pelican 3715PL Right Angle Light

Item #: WB410116

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Pelican 3715PL Right Angle Light

Pelican leads the way yet again with its new right angle light. Featuring downcast LEDs for illuminating your path, the new 3715 LED light also features 233 lumens (high) and 113 lumens (low), and a flashing mode.Another first is a built in battery life indicator so you will know your light’s battery level before you go in. Compact, rugged, and lightweight, the 3715 LED light contains the latest technology, Pelican’s legendary build quality and lifetime guarantee of excellence.

Features:
  • 4 mode battery level indicating button
  • Locking wheel securely holds 4 AA batteries
  • Photoluminescent shroud (optional)
  • Secure clip for hands-free use
  • Tethered battery door allows for quick battery change

Product Specifications

    • DESCRIPTIONClip On Right Angle Light
    • BRANDPelican
    • # BATTERIES REQUIRED4
    • COLOR FINISHHigh Visibility Yellow
    • LUMENS233
    • RUNTIME FULL POWER HOURS4
    • TYPEWorklight
    • RECHARGEABLENo
    • INTRINSICALLY SAFENo
    • MAXIMUM LUMENS233
    • WATER RATINGIPX4
    • VOLTAGE6
    • WATER RESISTANTYes
    • LIGHT MODESHigh / Low / Downcast / Flashing
    • BATTERY TYPE REQUIREDAA
    • LENGTH INCHES5.36
    • WEIGHT11 oz
    • BEAM DISTANCE METERS293 (High), 187 (Low), 30 (downcast)
    • SERIES--
    • STYLESpotlight
    • LAMP TYPELED
    • APPROVALSlass I, Division 1 / IECEx ia
    • RUN TIME4 Hr. (High) 7 Hr. (Low) 31 Hr. (Downcast)
    • EMERGENCY PREPYes
    • MANUFACTURERS PART NUMBER3715PL
    • BATTERIES INCLUDEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!