Take 15% off your entire order!

Offer applied at checkout

+

Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black

Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black

Item #: WB499148BK

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Duracell® Procell® PC2400 AAA Battery - Pkg Qty 24

    $12.96

  • Energizer Industrial EN92 AAA Alkaline Batteries - Pkg Qty 24

    $10.08

  • Rayovac® Alkaline Ultra Pro™ AAA 24 Battery Contractor Pack - Pkg Qty 24

    $8.64

Original Price: $9.20

Clearance Price: $8.74

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAGLITE® FLASHLIGHTS
Solitaire® 1-Cell AAA Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Vented tailcap reduces risk of gas build-up. Small size easily fits in pockets, purses, attaché cases and more. Comes in a presentation box with one AAA battery and key lead. Limited Lifetime Warranty.

Product Specifications

  • BRANDMaglite®
  • # BATTERIES REQUIRED1
  • COLOR FINISHBlack
  • BULB TYPEHigh Intensity Krypton
  • OVERALL LENGTH INCHES3-3/16
  • WEIGHT WITHOUT BATTERY0.4 oz.
  • WEIGHT WITH BATTERY0.8 oz.
  • RUNTIME FULL POWER HOURS3.5
  • TYPEFlashlight
  • MODELK3A012
  • RECHARGEABLENo
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS2
  • WATER RATINGIPX4
  • MODE TYPESHigh
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • WATER RESISTANTYes
  • WIDTH INCHES.50
  • LENGTH INCHES3.187
  • LIGHT MODES1
  • MAXIMUM LUMENS RANGE1 to 49
  • RECHARGING TIME HOURS--
  • CONSTRUCTIONAluminum
  • BEAM DISTANCE METERS20
  • EMERGENCY PREPYes
  • WEIGHT.05
  • BATTERIES INCLUDEDYes
  • APPROVALSANSI
  • BATTERY TYPE REQUIREDAAA
  • STYLEGeneral Purpose
  • SERIESSolitaire
  • MANUFACTURERS PART NUMBERK3A012
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    awesom
    Your review:
    awesome
  • Reviewer: Anonymous

    Date: July 13, 2017

    Nice little light
    Your review:
    Well made. Easily fits in my pocket
  • Reviewer: Anonymous

    Date: June 22, 2016

    mag lite #174
    Your review:
    Great product, can't improve on greatness.
  • Reviewer: Anonymous

    Date: February 02, 2016

    Maglite Solitare
    Your review:
    Well made, solid product as are all Maglites I've had
Product Q & A

There are no questions for this product.

Popular item in this category

Maglite® K3A112 1 Cell AAA Solitaire® Flashlight Blue

Item #: 499148BL

(1)

Ships same day.

$6.94

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black

Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black

Item #: WB499148BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black
    Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black
    Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black
    Maglite® K3A012 1 Cell AAA Solitaire® Flashlight Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant