Take 15% off your entire order!

Offer applied at checkout

+

Maglite® M2A036 2 Cell AA Mini Flashlight Red

Maglite® M2A036 2 Cell AA Mini Flashlight Red

Item #: WB499120RD

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Duracell® Procell® PC1500 AA Battery - Pkg Qty 24

    $12.96

  • Energizer Industrial EN91 AA Alkaline Batteries - Pkg Qty 24

    $10.08

  • Rayovac® Alkaline Ultra Pro™ AA 24 Battery Contractor Pack - Pkg Qty 24

    $8.40

Original Price: $17.50

Clearance Price: $16.63

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAGLITE® FLASHLIGHTS
Mini-Maglite® 2 Cell AA Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Mini-Maglite® 2 Cell AA Flashlight features a candle mode that converts quickly to candle-style lighting. Limited Lifetime Warranty.

Product Specifications

  • BRANDMaglite®
  • # BATTERIES REQUIRED2
  • COLOR FINISHRed
  • BULB TYPEHigh Intensity Krypton
  • OVERALL LENGTH INCHES5-3/4
  • WEIGHT WITHOUT BATTERY2.1 oz
  • WEIGHT WITH BATTERY3.8 oz
  • RUNTIME FULL POWER HOURS5.25
  • TYPEFlashlight
  • MODELM2A036
  • RECHARGEABLENo
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS12
  • WATER RATINGIPX4
  • MODE TYPESHigh
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • WIDTH INCHES1
  • WATER RESISTANTYes
  • LENGTH INCHES5.75
  • LIGHT MODES1
  • MAXIMUM LUMENS RANGE1 to 49
  • RECHARGING TIME HOURS--
  • CONSTRUCTIONAluminum
  • BEAM DISTANCE METERS96
  • EMERGENCY PREPYes
  • WEIGHT.15
  • BATTERIES INCLUDEDYes
  • APPROVALSANSI/FL1
  • BATTERY TYPE REQUIREDAA
  • STYLEGeneral Purpose
  • SERIESMini Maglite
  • MANUFACTURERS PART NUMBERM2A036
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Maglite® SP22117 2 Cell AA Mini LED Flashlight Blue

Item #: 499164BL

(2)

Ships same day.

$21.14

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® M2A036 2 Cell AA Mini Flashlight Red

Maglite® M2A036 2 Cell AA Mini Flashlight Red

Item #: WB499120RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® M2A036 2 Cell AA Mini Flashlight Red
    Maglite® M2A036 2 Cell AA Mini Flashlight Red
    Maglite® M2A036 2 Cell AA Mini Flashlight Red
    Maglite® M2A036 2 Cell AA Mini Flashlight Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant