Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® S2D036 2 Cell D Flashlight Red

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Maglite® S2D036 2 Cell D Flashlight Red

Item #: WB499121RD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® FLASHLIGHTS
2 Cell D Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. D-cell flashlights include two high intensity White Star® Krypton Gas Lamps for enhanced brilliance and extended range. Limited Lifetime Warranty.

Product Specifications

    • DESCRIPTIONMaglite® Flashlight Red
    • BRANDMaglite®
    • # BATTERIES REQUIRED2
    • COLOR FINISHRed
    • BULB TYPEHigh Intensity Krypton
    • LUMENS19
    • OVERALL LENGTH INCHES10
    • HEAD DIAMETER INCHES2-1/4
    • BARREL DIAMETER INCHES1-9/16
    • WEIGHT WITHOUT BATTERY14 oz
    • WEIGHT WITH BATTERY23 oz
    • RUNTIME FULL POWER10 Hours
    • TYPEIncandescent Flashlight
    • BATTERY TYPE REQUIREDD
    • MANUFACTURER PART NUMBERS2D036
    • BATTERIES INCLUDEDNo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

The best Flashlight on the market!

Your review: This is by far the best flashlight available. I put my complete trust in Maglite to be ready to use at any time when I need it. This light is for all phases of everyday life, Law Enforcement, Military application, Hunting and Emergencies. It is very easy to use and holds a very long battery charge. You can count on Maglite to never let you down.

Pros: Slim fit. Lightweight. All sizes available.

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!