Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® TRM1RE4 Mag-Tac™ Rechargeable Plain Head Tactical Flashlight Black
See all 86 items in product family

Maglite® TRM1RE4 Mag-Tac™ Rechargeable Plain Head Tactical Flashlight Black

Item #: WBB1664144

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $136.95
Clearance Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
MagLite® TRM1RE4 MAG-TAC® LED Rechargeable Tactical Flashlight Plain Head - 310L

A highly engineered rechargeable flashlight for War Fighters, Tactical Police Officers & First Responders. An advanced lighting tool powered by a high capacity Lithium Iron Phosphate (LiFePO4) rechargeable battery engineered for long service life with a 2.5 hour charge time. In developing the MAG-TAC® LED flashlight, we aimed to produce an advanced lighting tool that, in appearance, build quality and performance, would rival tactical flashlights costing several times more. The result is the first Mag® flashlight to use extreme-performance lithium CR123 batteries - a rugged, fast-handling, "fist-grabbable" flashlight that achieves truly stunning performance for its size. Thanks to a tailcap switch, it turns on and off without changing the beam's focal setting. Designed with extensive input from police tactical users and yet suitable for civilian use, this LED flashlight comes with a detachable pocket clip and features three modes: Two power levels (Full Power for extreme brightness and Power Save for prolonged battery life) plus a Momentary mode (in which the light stays on only while the switch button is being pressed) - all selectable through Mag Instrument's tailcap-switch-activated "Quick-Click™" mode selector. Along with superior build quality and performance, the MAG-TAC® LED rechargeable flashlight comes with a USB powered mountable charging base. The charging base can be powered by the included 12V adapter or 120V converter, or by any other charging source that complies with the USB 2.0 Standard.

Features:
  • 3 Modes: Momentary, Full Power, Strobe
  • Battery Run-Time: High- 4 Hours, Low- 17 Hours
  • Water & Shock Resistant
Includes:
  • High-Strength Removable Pocket Clip
  • USB Cable
  • 12V AC Adapter (for cars)
  • 12V AC Converter
  • Mountable Charging Base
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDMaglite®
    • # BATTERIES REQUIRED2
    • COLOR FINISHBlack
    • BULB TYPELED
    • WEIGHT WITH BATTERY4-13/16
    • RUNTIME FULL POWER HOURS4
    • TYPEFlashlight
    • RECHARGEABLEYes
    • INTRINSICALLY SAFENo
    • MAXIMUM LUMENS310
    • WATER RATINGIPX4
    • MODE TYPES"High, Low, Strobe, Momentary"
    • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
    • WATER RESISTANTYes
    • LIGHT MODES4
    • MAXIMUM LUMENS RANGE300 to 499
    • RECHARGING TIME HOURS2.5
    • BATTERY TYPE REQUIREDCR123A
    • LENGTH INCHES5.7
    • WIDTH INCHES1.05
    • WEIGHT.35
    • BEAM DISTANCE METERS182
    • SERIESMag-Tac™
    • STYLETactical
    • APPROVALSNTOA
    • EMERGENCY PREPYes
    • MANUFACTURERS PART NUMBERTRM1RE4
    • CONSTRUCTIONAluminum
    • BATTERIES INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed