Take 15% off your entire order!

Offer applied at checkout

+

Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black

Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black

Item #: WB534227

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $122.95

Clearance Price: $116.80

Save $5.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Maglite® Mag Charger® RL1019 Rechargeable LED Flashlight System

Designed for professional and consumer use, the Maglite Mag Charger Flashlight combines beauty, reliability, and beam adjustability. Featuring a powerful LED lamp and an electronic switch that includes an array of user-configurable function sets. The Mag Charger is built to withstand extreme temperatures and is waterproof. The environmentally friendly NiMH battery pack has more storage than the previous NiCd battery pack and works with any Mag Charger. A charging cradle, 120 volt converter, 12 volt power adapter (car charger), NiMH rechargeable battery pack, and 2 mounting brackets are included with the flashlight.

Product Specifications

  • BRANDMaglite®
  • # BATTERIES REQUIRED1
  • COLOR FINISHBlack
  • BULB TYPELED
  • OVERALL LENGTH INCHES12-19/32
  • WEIGHT WITHOUT BATTERY18 oz.
  • WEIGHT WITH BATTERY32 oz.
  • RUNTIME FULL POWER HOURS4
  • TYPEFlashlight
  • MODELMag Charger
  • RECHARGEABLEYes
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS643
  • WATER RATINGIPX4
  • MODE TYPES"High, Low, Strobe, Eco, Momentary on/off"
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • WATER RESISTANTYes
  • WIDTH INCHES2.25
  • LENGTH INCHES12.812
  • LIGHT MODES5
  • MAXIMUM LUMENS RANGE500 to 999
  • RECHARGING TIME HOURS10
  • INCLUDES"Charging Unit, NiMH Battery Pack, 120v Adapter, 12 Volt DC Adapter"
  • CONSTRUCTIONAluminum
  • BEAM DISTANCE METERS407
  • EMERGENCY PREPYes
  • WEIGHT1.75
  • BATTERIES INCLUDEDYes
  • APPROVALSNTOA
  • BATTERY TYPE REQUIREDRechargeable Pack
  • STYLEGeneral Purpose
  • SERIESRL
  • MANUFACTURERS PART NUMBERRL1019
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 16, 2014

    super bright
    Your review:
    The flashlight is super bright and has a long battery life - definitely exceeds my expectations. The reason it does not get 5 stars is the limit range of focus - when you turn the head, the beam does not change far enough to a broad flood; it does move, but not as far as I would expect. Worth noting: I own its halogen sibling and I was hoping I can use the charger interchangeably, but that does not work; the LED version is slightly slimmer and the connector rings are at slightly different positions.
Product Q & A

There are no questions for this product.

Popular item in this category

Maglite® RL3019 Mag Charger® Rechargeable LED Flashlight System w/ 120V AC Charger Black

Item #: B1191154

(2)

Ships same day.

$112.05

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black

Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black

Item #: WB534227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Maglite® RL1019 Mag Charger® Rechargeable LED Flashlight System Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant