Take 15% off your entire order!

Offer applied at checkout

Maglite® RL2019 Mag Charger® Rechargeable LED Flashlight System w/ 12V Car Charger Black

Maglite® RL2019 Mag Charger® Rechargeable LED Flashlight System w/ 12V Car Charger Black

Item #: WBB1191153

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Maglite® Mag Charger® RL2019 Rechargeable LED Flashlight System w/ 12V Cigarette Charger

Designed for professional and consumer use, the Maglite Mag Charger Flashlight combines beauty, reliability, and beam adjustability. Featuring a powerful halogen lamp and an electronic switch that includes an array of user-configurable function sets. The Mag Charger is built to withstand extreme temperatures and is waterproof. The environmentally friendly NiMH battery pack has more storage than the previous NiCd battery pack and works with any Mag Charger. A charging cradle, 12 volt power adapter, NiMH rechargeable battery pack, and 2 mounting brackets are included with the flashlight.

Product Specifications

  • BRANDMaglite®
  • # BATTERIES REQUIRED1
  • COLOR FINISHBlack
  • BULB TYPELED
  • OVERALL LENGTH INCHES12-19/32
  • WEIGHT WITHOUT BATTERY18 oz.
  • WEIGHT WITH BATTERY32 oz.
  • RUNTIME FULL POWER HOURS4
  • TYPEFlashlight
  • MODELMag Charger
  • RECHARGEABLEYes
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS680
  • WATER RATINGIPX4
  • MODE TYPES"High, Low, Strobe, Eco, Momentary on/off"
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • WATER RESISTANTYes
  • WIDTH INCHES2.25
  • LENGTH INCHES12.812
  • LIGHT MODES5
  • MAXIMUM LUMENS RANGE500 to 999
  • RECHARGING TIME HOURS10
  • CONSTRUCTIONAluminum
  • BEAM DISTANCE METERS407
  • EMERGENCY PREPYes
  • WEIGHT1.75
  • BATTERIES INCLUDEDYes
  • APPROVALSNTOA
  • BATTERY TYPE REQUIREDRechargeable Pack
  • STYLEGeneral Purpose
  • SERIESRL
  • MANUFACTURERS PART NUMBERRL2019
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 18, 2015

    Great work light
    Your review:
    Does what it does, shines light.
Product Q & A

There are no questions for this product.

Popular item in this category

Maglite® RL3019 Mag Charger® Rechargeable LED Flashlight System w/ 120V AC Charger Black

Item #: B1191154

(2)

Ships same day.

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® RL2019 Mag Charger® Rechargeable LED Flashlight System w/ 12V Car Charger Black

Maglite® RL2019 Mag Charger® Rechargeable LED Flashlight System w/ 12V Car Charger Black

Item #: WBB1191153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant