Take 15% off your entire order!

Offer applied at checkout

Maglite® ML300LX-S3CC6 3 Cell D LED Flashlight w/ Knurled Grip Black

Maglite® ML300LX-S3CC6 3 Cell D LED Flashlight w/ Knurled Grip Black

Item #: WBB1664146

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MagLite® ML300LX-S3CC6 3 D-Cell LED Flashlight W/ Knurled Grip - 625 Lumens

Four function sets allow the user to choose the lighting features that best suit their needs: General, Outdoor, Law Enforcement & Tactical

Features:
  • 3 brightness levels to select from: Full Power - Low Power - ECO
  • Newly Enhanced Focusing System 1/4 Turn Spot to Flood - no dead spots
  • High-Strength knurled aluminum grip- double anodized for corrosion resistance and durability
  • Water and Shock Resistant
  • 406 Meter Ultra Beam Distance
  • Battery Run-time: High - 16 Hours Low - 77 Hours ECO - 117 Hours
  • Limited lifetime warranty

Product Specifications

  • BRANDMaglite®
  • # BATTERIES REQUIRED3
  • COLOR FINISHBlack
  • BULB TYPELED
  • RUNTIME FULL POWER HOURS16
  • TYPEFlashlight
  • MODELML300LX-S3CC6
  • RECHARGEABLENo
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS625
  • WATER RATINGIPX4
  • MODE TYPES"High, Low, Strobe, Eco, Momentary on/off"
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • WIDTH INCHES2.25
  • WATER RESISTANTYes
  • LENGTH INCHES11.75
  • LIGHT MODES5
  • MAXIMUM LUMENS RANGE500 to 999
  • RECHARGING TIME HOURS--
  • CONSTRUCTIONAluminum
  • WEIGHT LBSAluminum
  • BEAM DISTANCE METERS406
  • EMERGENCY PREPYes
  • WEIGHT1.65
  • BATTERIES INCLUDEDNo
  • APPROVALSNTOA
  • BATTERY TYPE REQUIREDD
  • STYLEGeneral Purpose
  • SERIESML
  • MANUFACTURERS PART NUMBERML300LX-S3CC6
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 16, 2015

    Amazing flashlight
    Your review:
    When I wandered out into the backyard with my Mini Maglite after my wife told me a tree had fallen and couldn't see 20 feet ahead, I knew I had to find a better flashlight. I like Maglite, and decided to give this a try. Wow! It was like daylight (probably should not have focused it on the neighbors house!) I highly recommend this, and the price at Global was the best I can find. I received it fast, and it was packaged well. I highly recommend Global!
  • Reviewer: Anonymous

    Date: March 11, 2015

    Bright
    Your review:
    This flashlight is bright enough to see anything in a room.
  • Reviewer: Anonymous

    Date: March 06, 2015

    Excellent USA made and designed lamp
    Your review:
    This is a Very bright lamp with an excellent white tone to its illumination. It is a great MagLite through and through!!!
Product Q & A

There are no questions for this product.

Popular item in this category

Maglite® ML300LX-S2CC6 2 Cell D LED Flashlight w/ Knurled Grip Black

Item #: B1664147

Not Yet Rated

Ships same day.

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® ML300LX-S3CC6 3 Cell D LED Flashlight w/ Knurled Grip Black

Maglite® ML300LX-S3CC6 3 Cell D LED Flashlight w/ Knurled Grip Black

Item #: WBB1664146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant