discount codeFree shipping over 300

Applied at checkout

ProBuilt 35W HID Xenon Torch 2600-Lumen Flashlight Kit

ProBuilt 35W HID Xenon Torch 2600-Lumen Flashlight Kit

Item #: WBB553109

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $329.95

Quantity

Popular item in this category

Coast™ 19732 Model HP314 Aluminum 4D 1200 Lumen Flashlight Kit

Usually ships in 7 to 10 days

Not Yet Rated

$258.95

Customers Also Viewed

ProBuilt 35W HID Xenon Torch 2600-Lumen Flashlight Kit

ProBuilt's Tactical 35 watt HID Xenon Torch is designed to be bright, durable and versatile. The rugged military-grade high-strength forged aluminum alloy casing provides maximum protection, prevents corrosion and rust, and is lightweight. The 35 watt HID Xenon bulb will produce up to 2600 lumens on high and has a lighting range of over 3000 feet. It can be used on a high setting for 35 watts of light output or a low setting for 25 watts of light output. Comes complete with carry case, strap, lithium ion battery, 12v car charger, 120v wall charger and amber lens (used in foggy conditions).
Features:
  • 18" long, 3.4 lbs.
  • Emergency LEDs in battery for low battery use
  • Lithium ion battery - 100 minutes high / 140 minutes low
  • Recharges in 1-2 hrs.
  • Includes amber lens for use in fog
  • Beam can be adjusted from spotlight to floodlight.

Product Specifications

  • BRANDProBuilt
  • # BATTERIES REQUIRED1
  • COLOR FINISHBlack
  • BULB TYPELED
  • RUNTIME FULL POWER HOURS1.5
  • TYPEFlashlight
  • RECHARGEABLEYes
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS2600
  • WATER RATINGIPX3
  • MODE TYPES"Spotlight, Floodlight"
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • WEIGHT5 lbs
  • BATTERIES INCLUDEDYes
  • WATER RESISTANTYes
  • BATTERY TYPE REQUIREDRechargeable Pack
  • LIGHT MODES2
  • MAXIMUM LUMENS RANGE1000+
  • RECHARGING TIME HOURS2
  • CONSTRUCTIONAluminum
  • STYLETactical
  • BEAM DISTANCE METERS1000
  • MANUFACTURERS PART NUMBERT2600
  • EMERGENCY PREPYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ProBuilt 35W HID Xenon Torch 2600-Lumen Flashlight Kit

ProBuilt 35W HID Xenon Torch 2600-Lumen Flashlight Kit

Item #: WBB553109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top