Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® ML300L-S3016 3rd Generation 3 Cell D LED Flashlight Black

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Maglite® ML300L-S3016 3rd Generation 3 Cell D LED Flashlight Black

Item #: WBB1664141

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MagLite® ML300L-S3016 3 D-Cell 3rd Generation LED Flashlight, Black - 625 Lumens

Whether you’re a professional using a flashlight for work or security, an outdoor enthusiast, or an occasional user wanting it for emergencies at home or on the road; the New Maglite® ML300L™ LED D-Cell flashlight is the Light For All Your Needs.

Features:
  • Multi-mode electronic switch
  • Advanced focus system (adjusts from spot to flood with less than 1/4 turn of the head)
  • Up to 625 Lumens (3-Cell D)
  • Up to 117 hrs on-time (Eco Mode / 3-Cell D)
  • 4 Activity based function sets to choose from (see chart)
Available modes:
  • Momentary
  • Full Power (Maximum Lumens)
  • Low Power (up to 143 Lumens: 2-Cell /130 Lumens: 3-Cell)
  • Eco Mode (a super power saving mode that yields up to 58 Lumens with greatly extended run-time)
  • Strobe

Product Specifications

    • BRANDMaglite®
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPELED
    • WEIGHT WITH BATTERY30
    • RUNTIME FULL POWER HOURS16
    • TYPEFlashlight
    • RECHARGEABLENo
    • INTRINSICALLY SAFENo
    • MAXIMUM LUMENS625
    • WATER RATINGIPX4
    • MODE TYPES"High, Low, Strobe, Eco, Momentary on/off"
    • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
    • WATER RESISTANTYes
    • LIGHT MODES5
    • MAXIMUM LUMENS RANGE500 to 999
    • RECHARGING TIME HOURS--
    • BATTERY TYPE REQUIREDD
    • LENGTH INCHES11.75
    • WIDTH INCHES2.25
    • WEIGHT1.65
    • BEAM DISTANCE METERS406
    • SERIESML
    • STYLEGeneral Purpose
    • APPROVALSNTOA
    • EMERGENCY PREPYes
    • MANUFACTURERS PART NUMBERML300L-S3016
    • CONSTRUCTIONAluminum
    • BATTERIES INCLUDEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!