Take 15% off your entire order!

Offer applied at checkout

Dorcy 41-1080 Rechargeable 1000 Lumens LED Spotlight

Dorcy 41-1080 Rechargeable 1000 Lumens LED Spotlight

Item #: WBB2158923

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.99 up to 26% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dorcy 41-1080 Rechargeable 1000 Lumens LED Spotlight

This spotlight features 3 super bright, high flux Cree LEDs which provide 1000 lumens of light and a beam distance of over 325 meters. An incredible 3 hours of run time is accomplished using Dorcy's new battery saver technology. Other features include rugged construction, non-slip rubber grip, convenient trigger locking switch, and the ability to charge via both AC and DC connections. A perfectly proportioned design allows the light to stand on its own for hands free use. Comes complete with AC and DC adapters for easy recharging, at home or on the go. (41-1080)

***MUST CHARGE LIGHT FOR 8 HOURS PRIOR TO FIRST USE***

***THIS ITEM IS NOT AVAILABLE FOR SALE IN THE STATE OF CALIFORNIA***

FEATURES:
  • Rechargeable via included AC or DC adapters.
  • Beam distance of over 325 meters.
  • Perfectly proportioned design gives the light a comfortable grip and allows the light to stand on its own.
  • 1000 lumens of light output.


Product Specifications

  • BRANDDorcy
  • # BATTERIES REQUIRED1
  • COLOR FINISHYellow
  • BULB TYPELED
  • RUNTIME FULL POWER HOURS7
  • TYPEWorklight
  • MODEL41-1080
  • RECHARGEABLEYes
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS1000
  • WATER RATINGIPX4
  • MODE TYPESHigh
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • WATER RESISTANTYes
  • WIDTH INCHES4.00
  • LENGTH INCHES7.40
  • LIGHT MODES1
  • MAXIMUM LUMENS RANGE1000+
  • RECHARGING TIME HOURS8
  • HEIGHT INCHES9
  • CONSTRUCTIONPlastic
  • WEIGHT LBS2.75
  • BEAM DISTANCE METERS325
  • EMERGENCY PREPYes
  • WEIGHT2.75
  • BATTERIES INCLUDEDYes
  • APPROVALSANSI
  • BATTERY TYPE REQUIREDRechargeable Pack
  • STYLESpotlight
  • MANUFACTURERS PART NUMBER41-1080
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LRJ

    Date: November 27, 2020

    spot lite
    Your review:
    product is as advertised
  • Reviewer: M

    Date: October 16, 2020

    Dorcy 41-1080 LED flashlight gets the job done
    Your review:
    Very bright, love it. This will be very useful.
  • Reviewer: JAMES A

    Date: September 16, 2020

    DELONGLEE FARM
    Your review:
    great, i can check all my cattle in the five acres that they are in
Product Q & A

There are 1 questions for this product.

  • Is this product made in the USA?

    Question Asked By: Brian, June 10, 2020

    Answer This Question

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Popular item in this category

Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank

Item #: B2158924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dorcy 41-1080 Rechargeable 1000 Lumens LED Spotlight

Dorcy 41-1080 Rechargeable 1000 Lumens LED Spotlight

Item #: WBB2158923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant