Take 15% off your entire order!

Offer applied at checkout

+

Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank

Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank

Item #: WBB2158924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.99 up to 19% OFF

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank

The Green Lantern - The best and only rechargeable multi-function lantern on the market.

The new Dorcy LED rechargeable power bank lantern is loaded with options for the most demanding applications. Weighing in at only 1.11 pounds this full featured lantern has a 700 Lumen spotlight with a run time of 3 hours on high and a beam distance over 1/4 of a mile. The spotlight can also be used on low with 270 lumens and a 8 hour run time. The lantern has the ability to recharge your USB devices and still have power to light up a room. With the unique ability to charge the lantern with USB power sources this brings added flexibility for you when you need light. The additional light sources on each side bring safety and versatility to a new level. One side is a bright area lantern with over 100 lumens of light while the other side has an emergency flasher with 20 LEDs that will run for 48 hours. The back/tail of the light provides two push button switches to operate the side light independently. Also on the back is a power display of 4 LED lights that gives you accurate readings of how much power is left in the lantern.
** USB cable included. Wall charger not included. Phone not included.

Product Specifications

  • BRANDDorcy
  • # BATTERIES REQUIRED1
  • COLOR FINISHSafety Yellow
  • BULB TYPELED
  • RUNTIME FULL POWER HOURS8
  • TYPELantern
  • MODEL41-1081
  • RECHARGEABLEYes
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS700
  • WATER RATINGIPX4
  • MODE TYPES"Spotlight, Floodlight, Emergency flasher, Power Bank"
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • WATER RESISTANTYes
  • WIDTH INCHES4.95
  • LENGTH INCHES9.84
  • LIGHT MODES4
  • MAXIMUM LUMENS RANGE500 to 999
  • RECHARGING TIME HOURS8
  • HEIGHT INCHES6-7/8
  • CONSTRUCTIONPlastic
  • WEIGHT LBS1.70
  • BEAM DISTANCE METERS575
  • EMERGENCY PREPYes
  • WEIGHT1.11
  • BATTERIES INCLUDEDYes
  • APPROVALSANSI
  • BATTERY TYPE REQUIREDRechargeable Pack
  • STYLEGeneral Purpose
  • MANUFACTURERS PART NUMBER41-1081
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Popular item in this category

Dorcy 41-1080 Rechargeable 1000 Lumens LED Spotlight

Item #: B2158923

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank

Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank

Item #: WBB2158924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant