Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)

Milwaukee® 2144-20 M18™ Radius™ Compact Site Light W/Flood Mode (Tool Only)

Item #: WBB2280567

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$245.00 up to 36% OFF

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 2144-20 M18™ Radius™ Compact Site Light W/Flood Mode

TASK AND AREA MODES, LESS TO CARRY. The M18™ RADIUS™ Compact Site Light w/ Flood Mode offers the user two lights in one for area lighting and tasking lighting. With 2,200 lumens of output in area mode for illuminating large work areas and 1000 lumens of flood lighting for task situations there is no application this light can't handle. This light offers up to 18 hours of runtime with an M18™ XC 5.0 battery and has the option to be plugged in using its AC inlet for extended runtime. Its compact size allows users to take this site light on and off the jobsite effortlessly and its 4-1/4" metal hanging hook allow users to hang this light from above for overhead lighting situations. The M18™ RADIUS™ Compact Site Light w/ Flood Mode is equipped with a high impact polycarbonate lens to withstand harsh jobsite abuse. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty

Product Specifications

  • BRANDMilwaukee®
  • # BATTERIES REQUIRED1
  • COLOR FINISHRed
  • BULB TYPELED
  • RUNTIME FULL POWER HOURSVarious
  • TYPEWorklight
  • MODEL2144-20
  • RECHARGEABLEYes
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS2200
  • WATER RATINGNone
  • MANUFACTURERS LIMITED WARRANTY YEARS5
  • VOLTAGE18
  • WATER RESISTANTNo
  • WIDTH INCHES7-7/8
  • LENGTH INCHES8
  • LIGHT MODES3
  • MAXIMUM LUMENS RANGE1000+
  • RECHARGING TIME HOURSVarious
  • HEIGHT INCHES10-3/8
  • CONSTRUCTIONPlastic
  • WEIGHT LBS4.37
  • BEAM DISTANCE METERS--
  • EMERGENCY PREPYes
  • BATTERIES INCLUDEDNo
  • BATTERY TYPE REQUIREDRechargeable Pack
  • STYLEFloodlight
  • SERIESM18®
  • MANUFACTURERS PART NUMBER2144-20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 2131-20 M18™ Rocket™ Dual Power Tower Light (Tool Only)

Item #: B2280545

Not Yet Rated

Ships same day.

$203.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)

Milwaukee® 2144-20 M18™ Radius™ Compact Site Light W/Flood Mode (Tool Only)

Item #: WBB2280567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)
    Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)
    Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)
    Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)
    Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)
    Milwaukee® 2144-20 M18™  Radius™ Compact Site Light W/Flood Mode (Tool Only)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant